Shop All Greenhouses & Accessories
Ogrow
Deep Fastening Iron Greenhouse Anchor Kit
Mfr # OGHWD-AK-4
Zoro # G7023259
product price: $16.99
/pk 4, $4.25/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 0.79
- Overall Length 0.79
- Overall Height 6
- Features Constructed of heavy duty material, Set of 4 anchors with guy ropes, Green Color, Suitable for all soil type, Keeps your greenhouse in place
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGHWD-AK-4
- Zoro # G7023259
- UPC # 799430519410
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 0.79 |
Overall Length | 0.79 |
Overall Height | 6 |
Size | Set of 4 |
Details
Features | Constructed of heavy duty material, Set of 4 anchors with guy ropes, Green Color, Suitable for all soil type, Keeps your greenhouse in place |
Weight | 6 |
Includes | 4 Anchors |
Material | Steel |
Color | Green |
Description
Keep your greenhouse secured safely and sturdy into the ground during harsh weathers and strong winds! These “Ogrow Deep Fastening Iron Greenhouse Anchors” are Extremely High Quality, UV treated Anchors for lasting weather protection. It provides a convenient and strong method for securely anchoring greenhouses without digging. Sturdy design that screws into the ground for extra security thus ensuring your precious plantings to stay safe!. Deep Fastening Iron Greenhouse Anchor Kit- Set of 4 anchors with guy ropes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATRIA Grss&Weed Crtl Conc 32Oz (706500A)
- MILLER MFG Pail Rubber 12 Quart (DF-12)
- CWP Plastics Plastic Hanging Basket Drip Pan Clear (HB-1150S)
- ILC Replacement For Ezgo / Cushman / Textron 649825 (Ezgo / Cushman / Textron 649825)
- RION Palram - Canopia HG7031 EcoGrow 2 Base Kit - 6 x 6 ft. (HG7031)
- JANNSEN Royal Victorian VI 34 twin-wall polycarbonate (VI 34 Poly)
- PHYTOTRONICS Plant Propagation Mats (8600)
- JANNSEN Royal Victorian VI 34 (VI 34)
- POLY-TEX Palram - Canopia Nature 6' x 8' Greenhouse, Green Frame, Twin-Wall (HG5008G-1B)
- JIFFY Greenhouse Windowsill (J312G)
- NATURE SPRING 4-Tier Greenhouse, Outdoor Gardening House with Zippered and Metal Shelves for Vegetables/Flowers (159305GUD)
- Ogrow Greenhouses & Accessories