Shop All Greenhouses & Accessories
Ogrow
Compact Outdoor Seed Starter Greenhouse Cloche w/PE Cover
Mfr # OG4723-M
Zoro # G7023100
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24"L x 47" W x 24" H
- Color Green
- Overall Width 47
- Features Easy Hook and Loop connection, Strong durable reinforced green PE cover manufactured from heavy duty material, No hardware is needed for assembly, Designed with special heavy duty high quality plastic connectors for easy assembly, Assembled dimensions 47" X 24" X 24", Protects your planting
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG4723-M
- Zoro # G7023100
- UPC # 799430519380
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 24"L x 47" W x 24" H |
Overall Width | 47 |
Overall Length | 24 |
Overall Height | 24 |
Details
Color | Green |
Features | Easy Hook and Loop connection, Strong durable reinforced green PE cover manufactured from heavy duty material, No hardware is needed for assembly, Designed with special heavy duty high quality plastic connectors for easy assembly, Assembled dimensions 47" X 24" X 24", Protects your planting |
Includes | Full Greenhouse |
Weight | 4 |
Material | Steel; Plastic |
Description
Any garden can accommodate this Ogrow Ultra Deluxe Compact Outdoor Seed Starter Greenhouse Cloche. Yet, this greenhouse is the perfect solution for those smaller gardens that cannot accommodate a standard greenhouse. Our greenhouses are affordable, lightweight and easy to assemble. It will protect your plants from too much heat or cold, shield plants from dust and gale. It has a strong powder coated steel frame and PE cover with zips for easy access and ventilation. Its heavy duty green PE plastic cover that gives you extra protection against direct sunlight ensures years of reliable use and won’t fade or crack in sun. Connects with Hook and Loop connection vs. ties that other greenhouses offer thus giving you easier assembly and long lasting durability. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy assembly. The purchase includes clear setup and care instructions. Get growing today and let Ogrow help you bring your green dreams to life!. Compact Outdoor Seed Starter Greenhouse Cloche With PE Protection Cover For Protected Gardening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Garden Hose (CSNCG58075)
- VALTERRA Valterra T05-2285VP Universal Adapter - Thetford to Valterra (T05-2285VP)
- BONIDE PRODUCTS Bat Repellent (876)
- KOHLER Switch Pressure (24 099 03-S)
- GARDENISED Green Outdoor Portable Garden Plant Walk-In Greenhouse and Garden Hot House Waterproof (QI004526)
- RION Palram - Canopia HG1027 Automatic Roof Vent Opener (HG1027)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- NATURE SPRING 4-Tier Greenhouse, Outdoor Gardening House with Zippered and Metal Shelves for Vegetables/Flowers (159305GUD)
- EXACO TRADING CO. Adjustable Metal Hooks for Greenhouses, Set of 5 (RIGA Metal Hooks)
- GARDMAN GREENHOUSE MINI 4 TIER XWIDE (W22 7600)
- GARDMAN WOODEN GROWHOUSE DOVE GREY (W22 R70200425)
- Ogrow Greenhouses & Accessories