Shop All Greenhouses & Accessories
Ogrow
4 TIER Greenhouse Repl. Cover-To Fit Frame Size 19.3"Wx27.2"Dx62.2"H
Mfr # OGRC2719-4TL
Zoro # G7022936
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 62
- Overall Length 62
- Overall Height 19.5
- Features Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 19.3"W X 27.2"D X 62.2"H
- Color Lilac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC2719-4TL
- Zoro # G7022936
- UPC # 714757404980
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 62 |
Overall Length | 62 |
Overall Height | 19.5 |
Size | 19"L x 27" W x 62" H |
Details
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 19.3"W X 27.2"D X 62.2"H |
Color | Lilac |
Weight | 1.3 |
Material | Plastic |
Includes | Greenhouse Cover |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 4 TIER Greenhouse or Greenhouse frame size measuring 19.3"Wx27.2"Dx62.2"H. 4 TIER Greenhouse Replacement Cover-To Fit Frame Size 19.3"Wx27.2"Dx62.2"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE Bracket Flag Mount Alum 1In (AL1)
- BRIGGS & STRATTON S-Cable (1101093MA)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- STANDLEE HAY Standlee Hay 1180-40101-0-0 40 lbs. Premium Alfalfa Cubes Forage (192932)
- JEWETT CAMERON COMPANIES Spring Gardener Greenhouse Gable 10'x 20' x 9' (IS71020)
- RION Palram - Canopia HG1027 Automatic Roof Vent Opener (HG1027)
- EXACO Riga 7 Greenhouse- Anodized - Extra Large (RIGA XL 7)
- DEWITT Batten Tape (BT2.75-100YD)
- JANNSEN Royal Victorian VI 34 twin-wall polycarbonate (VI 34 Poly)
- MIRACLE-GRO Bond Manufacturing Green 76.7 in. H X 56.3 in. W Walk-In Greenhouse (63537)
- PALRAM Palram - Canopia HG5008 Mythos Greenhouse - 6 x 8 ft. - Silver (HG5008)
- Ogrow Greenhouses & Accessories