Shop All Greenhouses & Accessories
Ogrow
4 TIER Greenhouse Repl. Cover-To Fit Frame Size 19.3"Wx27.2"Dx62.2"H
Mfr # OGRC2719-4T
Zoro # G7023146
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 1.3
- Overall Length 62
- Includes Greenhouse Cover
- Overall Height 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC2719-4T
- Zoro # G7023146
- UPC # 799430520898
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 62 |
Overall Height | 19.5 |
Overall Width | 62 |
Size | 19"L x 27" W x 62" H |
Details
Material | Plastic |
Weight | 1.3 |
Includes | Greenhouse Cover |
Color | Clear |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Clear, To Fit Frame Size 19.3"W X 27.2"D X 62.2"H |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 4 TIER Greenhouse or Greenhouse frame size measuring 19.3"Wx27.2"Dx62.2"H. 4 TIER Greenhouse Replacement Cover-To Fit Frame Size 19.3"Wx27.2"Dx62.2"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Rear Tail Light Assembly Fits Bobcat 751 753 763 773 863 873 883 (WN-6670284-PEX)
- GOLD EAGLE Gold Eagle 30207 303 Marine and Recreation Multi-Surface Cleaner - 32 oz. (30204)
- MATABI Evolution 20 (84948)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Female NPT Water Hose Fitting - Swivel, PK 6 (FGF012S-D6)
- POLY-TEX Palram - Canopia Nature 6' x 8' Greenhouse, Green Frame, Twin-Wall (HG5008G-1B)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- HOKLARTHERM Window Auto Opener (Riga Auto Opener)
- GARDENCARE SH3212A-BTP Garden Raised Bed & Cold Frame Greenhouse Cloche (GA2691828)
- GENESIS Genesis GEN-572-PE 61 x 28 x 79 in. Portable Walk In Greenhouse with Heavy Duty Opaqua Cover (GEN-572-PE)
- PHYTOTRONICS Plant Propagation Mats (8600)
- Ogrow Greenhouses & Accessories