Shop All Utility Stools
This Product is Discontinued
Ofm
Task Stool with Adjustable Arms, Mesh, Blk (Discontinued)
Mfr # E3036-BLK
Zoro # G8245417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Seat Height Range 24.8"
- Weight Capacity 250 lb.
- Backrest Soft Mesh back
- Seat Material Fabric Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # E3036-BLK
- Zoro # G8245417
- UPC # 845123092880
- Country of Origin Unknown
- Category Utility Stools
Dimensions
Seat Height Range | 24.8" |
Details
Color | Black |
Weight Capacity | 250 lb. |
Backrest | Soft Mesh back |
Seat Material | Fabric Padded |
Item | Task Stool with Adjustable Arms,Mesh,Blk |
Description
Task Stool with Adjustable Arms,Mesh,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.