Shop All Task Chairs
This Product is Discontinued
Ofm
Task Chairs, Fabric, 16" to 21-1/4" Height, No Arms (Discontinued)
Mfr # E1009
Zoro # G8245049
This Product is Discontinued
Key Features
- Office Chair Style Task Chairs
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 16" to 21-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # E1009
- Zoro # G8245049
- UPC # 845123032435
- Country of Origin Unknown
- Category Task Chairs
Dimensions
Seat Height Range | 16" to 21-1/4" |
Seat Width | 17 1/4 in |
Seat Depth | 15 1/2 in |
Back Height | 21 1/2 in |
Back Width | 16 1/4 in |
Overall Height | 34 in to 38 1/2 in |
Overall Width | 18 in |
Seat Height Max. | 20 1/2 in |
Seat Height Min. | 16 in |
Overall Depth | 21 in |
Description
Task Chair, Overall Width 18 in, Overall Depth 21 in, Seat Color Black, Back Color Black, Seat Depth 15 1/2 in, Seat Width 17 1/4 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Essentials, Back Height 21 1/2 in, Back Width 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.