Shop All Task Chairs
This Product is Discontinued
Ofm
Task Chairs, 17-1/4" to 22" Height, No Arms, Black (Discontinued)
Mfr # ESS-3090
Zoro # G8245986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chairs
- Arm Style No Arms
- Seat Height Range 17-1/4" to 22"
- Backrest Contoured Back
- Caster Type 5-Star Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3090
- Zoro # G8245986
- UPC # 089191013280
- Country of Origin Unknown
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 22" |
Overall Height | 31-1/4" to 35" |
Details
Office Chair Style | Task Chairs |
Arm Style | No Arms |
Backrest | Contoured Back |
Caster Type | 5-Star Base |
Item | Upholstered Task Chair,Armless,Swivel |
Frame Material | Chrome |
Color | Black |
Weight Capacity | 250 lb. |
Material | Fabric |
Series | Essentials |
Description
Upholstered Task Chair,Armless,Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.