Shop All Task Chairs
This Product is Discontinued
Ofm
Task Chair, Mesh, 18-1/4" to 20-1/2" Height, No Arms, Black (Discontinued)
Mfr # ESS-3000
Zoro # G8246695
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-1/4" to 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3000
- Zoro # G8246695
- UPC # 089191013310
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/4" to 20-1/2" |
Overall Height | 35-1/2" to 38-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | With Backrest |
Item | Task Chair,Swivel,Mesh Back,Armless |
Material | Fabric, Mesh |
Color | Black |
Series | Essentials |
Weight Capacity | 250 lb. |
Adjustable | Swivel |
Description
Task Chair,Swivel,Mesh Back,Armless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.