Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Ofm
Task Chair, 22-3/4"L39"H, Armless, MeshSeat, EssentialsSeries (Discontinued)
Mfr # ESS-3060
Zoro # G8244857
This Product is Discontinued
Key Features
- Arm Style Armless
- Seat Material Mesh
- Overall Height 39"
- Overall Depth 22-3/4"
- Back Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # ESS-3060
- Zoro # G8244857
- UPC # 089191013198
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39" |
Overall Depth | 22-3/4" |
Width | 24-1/2" |
Height | 34" |
Details
Item | Task Chair |
Arm Style | Armless |
Seat Material | Mesh |
Back Color | Tan |
Back Material | Mesh |
Backrest | Contoured Back |
Color | Black |
Series | Essentials |
Weight Capacity | 250 lb. |
Material | Fabric |
Description
Chair,Armless,360 deg. Height Adjust,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.