Shop All Gaming Chairs
Ofm
OFM ESS-3086-RED Racing Style Leather Gaming Chair; Red
Mfr # ESS-3086-RED
Zoro # G904027728
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Racing Gaming Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3086-RED
- Zoro # G904027728
- UPC # 845123090640
- Country of Origin China
- Category Gaming Chairs
Details
Style | Racing Gaming Chair |
Description
Features
- Ergonomic race car style design - luxury and comfort whether used during intense gaming sessions or long workdays.
- Contoured segmented padding, integrated headrest, and padded arms provide quality support hour after hour.
- Flip-up mechanism - leave padded arms down for upper body comfort or move out of the way for uninhibited mobility.
- Features height adjustment, center-tilt and tilt-tension control and 360-swivel.
- Upholstered in SofThread Leather and contrasting green mesh for a sleek look and comfortable feel.
- Color - Red.
- Seat Size - 20 W x 18.875 D in.
- Back Size - 19.75 W x 29.50 H in.
- Seat Height - 17 - 20.75 in.
- Overall Height - 44.50 - 48.25 in.
- Overall Width - 28.125 in.
- Overall Depth - 29.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal (4-3822-CBL)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- DREAMSEAT Xpression Pro Gaming Chair with Houston Astros Secondary Logo (XZXPPRO032-PSMLB21013A)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Logo (XZXPPRO032-PSMLB21080A)
- COASTER Coaster 100952 Mitchell Upholstered Arm Game Chair (100952)
- DREAMSEAT Xpression Pro Gaming Chair with University of Miami Hurricanes Logo (XZXPPRO032-PSCOL12110A)
- DREAMSEAT Xpression Pro Gaming Chair with Las Vegas Raiders Helmet Logo (XZXPPRO032-PSNFL21022A)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- Ofm Gaming Chairs