Shop All Task Chairs
Ofm
OFM 241-VAM-AADK-66 Vinyl 24 Hour Computer Task Chair with Arms and Drafting Kit - Black
Mfr # 241-VAM-AADK-66
Zoro # G903920457
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # 241-VAM-AADK-66
- Zoro # G903920457
- UPC # 845123012505
- Country of Origin Mexico
- Category Task Chairs
Details
Style | Task Chair |
Description
This multi-shift chair can handle continuous sitting 24 hours a day 7 days a week. Great for businesses who require around-the-clock staffing like hospitals and police stations. The anti-bacterial anti-microbial vinyl covering is great for keeping rooms germ-free! The adjustable back can fit anyone who uses it. Also has adjustable height arms and the drafting kit adds height and a foot rest. Seat swivels 360 degrees. Gas lift seat height adjustment. Smooth seat tilting action. Tilt tension adjusts easily. Seat pitch adjustment. Back height adjustment. Back pitch adjustment. Synchronized seat & back adjustment. 7-position adjustable height arms. Arm width can be adjusted 2-3" at time of assembly. Anti-microbial anti-bacterial vinyl. Designed and built for 24-hour/multi-shift use. Standard casters included. Optional glides (GLIDES) and hard floor casters (HF-CASTER) available separately. Weight capacity 250 lbs. Molded polypropylene back. Meets or exceeds ANSI/BIFMA standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- LEGO FLOWER BOUQET 756PC (10280)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- BOSS OFFICE PRODUCTS Modern Mid-Back Desk Chair - TAN Leathaire (B4035C-TAN)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- TECHNI MOBILI Techni Mobili RTA-8070-BK Techni Mobili Mesh Task Chair - Black (RTA-8070-BK)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSABK)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Blue (LLR80006)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Black (WA-3074-BK-A-GG)
- Ofm Office Chairs