Shop All Desk Chairs
This Product is Discontinued
Ofm
Office Chair, Mesh, 17.24" Height, Adjustable Arms, Blue (Discontinued)
Mfr # 540-BLU
Zoro # G6436180
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Office Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Blue
- Seat Height Range 17.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # 540-BLU
- Zoro # G6436180
- UPC # 192767000376
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17.24" |
Overall Height | 44.61" to 47.36" |
Details
Office Chair Style | Office Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Blue |
Back Material | Mesh |
Back Color | Blue |
Backrest | Adjustable Lumbar Support, Contoured Back and Headrest |
Caster Type | Casters |
Color | Blue |
Item | Mesh Office Chair,w/Head Rest,Blue |
Material | Mesh |
Weight Capacity | 275 lb. |
Series | 540 Series |
Frame Material | Chrome |
Style | Office Chair |
Description
Mesh Office Chair,w/Head Rest,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.