Shop All Desk Chairs
This Product is Discontinued
Ofm
Office Chair, Fixed, Gray (Discontinued)
Mfr # ESS-3082-GRY
Zoro # G0913764
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Office Chair
- Arm Style Fixed
- Color Gray
- Material Seat, Back: Plush Microfiber
- Height 38-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # ESS-3082-GRY
- Zoro # G0913764
- UPC # 845123095294
- Country of Origin China
- Category Desk Chairs
Dimensions
Height | 38-1/4" |
Overall Height | 43" |
Width | 25-1/4" |
Overall Depth | 28-1/2" |
Details
Office Chair Style | Office Chair |
Arm Style | Fixed |
Color | Gray |
Item | Office Chair |
Material | Seat, Back: Plush Microfiber |
Series | Essentials |
Weight Capacity | 250 lb. |
Adjustable | Adjustable |
Description
Office Chair,Essentials,Plush Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.