Shop All Desk Chairs
This Product is Discontinued
Ofm
Office Chair, Fabric, 17-1/2" to 21.3" Height, Adjustable Arms, Burgundy (Discontinued)
Mfr # 530-BURG
Zoro # G6990048
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Office Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Burgundy
- Seat Height Range 17-1/2" to 21.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # 530-BURG
- Zoro # G6990048
- UPC # 192767000345
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 21.3" |
Overall Height | 40.2" to 44.1" |
Details
Office Chair Style | Office Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Burgundy |
Back Color | Burgundy |
Backrest | Contoured, Mid Back Desk Chair Adapts to Various Body Types and Helps to Reduce Pressure with Built in Lumbar Support |
Color | Burgundy |
Item | Mesh Computer Desk Chair,Burgundy |
Material | Mesh, Fabric |
Weight Capacity | 275 lb. |
Series | 530 Series |
Adjustable | Swivel |
Style | Desk Chair |
Description
The Model 530 with it's stylish ventilated design and mesh seat back creates better air circulation for your back for long days at the office. This contoured, midback desk chair has swivel tilt control, flip up adjustable arms and a sturdy burgundy fabric seat for exceptional comfort and reliability. This durable office chair meets ANSI/BIFMA standards and has 275 lb. recommended weight limit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.