Shop All Task Chairs
This Product is Discontinued
Ofm
Mesh Task Chair, 15-3/4" to 20-1/4", No Arms, Black (Discontinued)
Mfr # ESS-3020
Zoro # G8246625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 15-3/4" to 20-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3020
- Zoro # G8246625
- UPC # 089191013518
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 15-3/4" to 20-1/4" |
Overall Height | 36" to 40" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | With Backrest |
Item | Task Chair,Swivel,Mesh Back,Armless |
Material | Fabric, Mesh |
Series | Essentials |
Color | Black |
Weight Capacity | 250 lb. |
Adjustable | Swivel |
Style | Armless Task Chair |
Description
The Essentials by OFM seating collection is where quality meets value. The ESS-3020 task chair features a generously scaled breathable mesh back and durable sandwich mesh seat. It offers simple and intuitive controls such as pneumatic seat height adjustment and 360 degree swivel for added customizability and comfort. The comfort, stylish look, and price point of this chair make it a perfect addition to the office, whether at work or at home. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM 3 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.