Shop All Extra Tall Bar Stools
This Product is Discontinued
Ofm
Mesh Stool Swivel Tilt Fixed Arms Footri (Discontinued)
Mfr # ESS-3012-BLK
Zoro # G5882529
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Fixed
- Weight Capacity 275 lb.
- Overall Height 50.4"
- Material Back: Mesh; Footring: Metal
- Overall Depth 26.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3012-BLK
- Zoro # G5882529
- UPC # 192767009645
- Country of Origin China
- Category Extra Tall Bar Stools
Dimensions
Overall Height | 50.4" |
Overall Depth | 26.77" |
Width | 28.15" |
Height | 41.9" |
Details
Item | Drafting Chair |
Arm Style | Fixed |
Weight Capacity | 275 lb. |
Material | Back: Mesh; Footring: Metal |
Backrest | Breathable Mesh Back |
Color | Black |
Series | Essentials |
Description
Mesh Stool Swivel Tilt Fixed Arms Footri
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.