Shop All Executive Chairs
This Product is Discontinued
Ofm
Mesh Office Chair, 18" to 22-1/2", Adjustable Arms, Black (Discontinued)
Mfr # ESS-3055-BLK
Zoro # G8244811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Office Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3055-BLK
- Zoro # G8244811
- UPC # 845123092903
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18" to 22-1/2" |
Overall Height | 40-1/2" to 45-1/2" |
Details
Office Chair Style | Office Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | 5-Star Base |
Material | Mesh |
Weight Capacity | 250 lb. |
Series | Essentials |
Item | Executive Chair,Height Adjustment,Black |
Color | Black |
Description
Executive Chair,Height Adjustment,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.