Shop All Gaming Chairs
This Product is Discontinued
Ofm
Leather Gaming Chair, Padded Arms (Discontinued)
Mfr # ESS-3086-PUR
Zoro # G4603883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Gaming Chair
- Arm Style Padded Arms
- Seat Material Leather
- Capacity 250
- Seat Height 17" - 20.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # ESS-3086-PUR
- Zoro # G4603883
- UPC # 192767011440
- Country of Origin China
- Category Gaming Chairs
Dimensions
Seat Height | 17" - 20.75" |
Details
Office Chair Style | Gaming Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Capacity | 250 |
Adjustable | Swivel |
Style | Gaming Chair |
Description
The Essentials by OFM seating collection is where quality meets value - and now it's taking the desk chair to a whole new level with the ESS-3086 series. Designed in an ergonomic race car style with contoured segmented padding, a high back, and integrated headrest and lumbar support, this chair provides high-performance comfort whether used during intense gaming sessions or long work days. The thickly padded armrests can be left down for upper body support or flipped up to allow for uninhibited movement whenever you need it. Additional features include seat height adjustment, tilt-lock/tilt-tension control and 360-degree swivel. SofThread Leather and contrasting color mesh upholstery complete the modern, high-quality look and feel of the ESS-3086. The comfort, style, and competitive price of this chair make it a perfect addition to your home or office. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM Limited Lifetime warranty. The ESS-3086 has a 275 lb weight capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.