Shop All Desks
This Product is Discontinued
Ofm
Height Adjustable Mobile Podium, 28" D, 27" to 41.10" H, Cherry (Discontinued)
Mfr # 66100-CHY
Zoro # G9550567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Height Adjustable Mobile Podium
- Overall Depth 28"
- Overall Height 27" to 41.10"
- Color Cherry
- Width 19-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 28" |
Overall Height | 27" to 41.10" |
Width | 19-3/4" |
Details
Type | Height Adjustable Mobile Podium |
Color | Cherry |
Series | Mesa Series |
Frame Material | Powder Coated Steel |
Description
Mesa Hgt Adjustable Mobile Podium,Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.