Shop All Desk Chairs
This Product is Discontinued
Ofm
Full Mesh Chair with Headrest (Discontinued)
Mfr # 525-BLK
Zoro # G4606963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Adjustable Arms
- Seat Material Mesh
- Capacity 275
- Seat Height 18.3" - 22.2"
- Adjustable Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # 525-BLK
- Zoro # G4606963
- UPC # 192767011976
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height | 18.3" - 22.2" |
Details
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Capacity | 275 |
Adjustable | Swivel |
Style | Desk Chair |
Description
The OFM Core Collection Full Mesh Office Chair features a mesh seat and back that allow for maximum air circulation for a cool and comfortable task chair experience that works in any office climate. The office chair has height-adjustable arms and adjustable lumbar support that helps alleviate pressure, provide comfort, and allow for seat customization. The waterfall seat edge promotes better leg circulation by preventing pressure on the back of your thighs. The adjustable headrest tilts to provide support to the right spot and is easily adjustable for comfort throughout the day. The computer chair features sophisticated silver accents to add a decorative, designer touch. The desk chair comes with the usual ergonomic adjustments and features like swivel tilt, pneumatic height adjustment, and a sturdy reinforced resin five-star base. This chair has been rigorously tested and has received a full BIFMA rating, which means that you are investing in a product that meets strict standards for performance. This multi-purpose chair features a 275 lb weight capacity and is backed by the OFM Limited Lifetime Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.