Shop All Task Chairs
This Product is Discontinued
Ofm
Fabric Task Chair, 15-3/4" to 19-1/2", Adjustable Arms, Black (Discontinued)
Mfr # ESS-3050
Zoro # G8245478
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 15-3/4" to 19-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3050
- Zoro # G8245478
- UPC # 089191013815
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 15-3/4" to 19-1/2" |
Seat Width | 20" |
Seat Depth | 18 1/4 in |
Back Height | 24" |
Seat Height Max. | 19 1/2 in |
Overall Depth | 30 1/4 in |
Back Width | 17 1/4 in |
Overall Width | 26 3/4 in |
Seat Height Min. | 15 3/4 in |
Overall Height | 41 in to 44 1/2 in |
Seat-Depth | 18-1/4" |
Description
Task Chair, Overall Width 26 3/4 in, Overall Depth 30 1/4 in, Seat Color Black, Back Color Black, Seat Depth 18 1/4 in, Seat Width 20 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Essentials, Back Height 24 in, Back Width 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.