Shop All Desk Chairs
This Product is Discontinued
Ofm
Desk Chair, Fabric, 17-1/2" to 20-1/4" Height, No Arms, Gray (Discontinued)
Mfr # ESS-2085-GRY
Zoro # G8245259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 17-1/2" to 20-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # ESS-2085-GRY
- Zoro # G8245259
- UPC # 845123093092
- Country of Origin Unknown
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 20-1/4" |
Overall Height | 32-3/4" to 35-1/2" |
Details
Office Chair Style | Desk Chair |
Arm Style | No Arms |
Seat Material | Fabric |
Seat Color | Gray |
Back Material | Fabric |
Back Color | Gray |
Backrest | With Backrest |
Caster Type | 5-Star Base |
Color | Gray |
Item | Home Office Desk Chair,Gray |
Material | Fabric |
Series | Essentials |
Weight Capacity | 250 lb. |
Description
Home Office Desk Chair,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.