Shop All Desks
This Product is Discontinued
Ofm
Computer Desk, 23.62" D, 47.24" W, 29" H, Silver/Walnut, Melamine Laminate (Discontinued)
Mfr # 1060-BLK-KOA
Zoro # G9260647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29"
- Color Silver/Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29" |
Width | 47.24" |
Details
Type | Computer Desk |
Item | Computer Desk,Knotty Oak,48" |
Color | Silver/Walnut |
Material | Melamine Laminate |
Frame Material | Metal |
Description
Computer Desk,Knotty Oak,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.