Shop All Chair Mats
This Product is Discontinued
Ofm
Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (Discontinued)
Mfr # ESS-8800C
Zoro # G8244875
This Product is Discontinued
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # ESS-8800C
- Zoro # G8244875
- UPC # 845123089996
- Country of Origin China
- Category Chair Mats
Details
Item | Chair Mat for Carpet,Clear,36" x 48" |
Color | Clear |
Description
Chair Mat for Carpet,Clear,36 In. x 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.