Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Ofm
Chair, 26" L 42" H, Mesh Seat, Essentials Series (Discontinued)
Mfr # ESS-3048-BLK-CHR
Zoro # G0923083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Material Mesh
- Overall Height 42"
- Overall Depth 26"
- Back Material Mesh
- Color Seat: Black; Base: Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # ESS-3048-BLK-CHR
- Zoro # G0923083
- UPC # 845123095232
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 26" |
Height | 37-1/4" |
Width | 26" |
Details
Item | Chair |
Seat Material | Mesh |
Back Material | Mesh |
Color | Seat: Black; Base: Chrome |
Series | Essentials |
Weight Capacity | 250 lb. |
Material | Seat: Leather; Back: Mesh |
Description
Chair,Lthr Seat,Essentials,Ergo Mesh,Bla
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.