Shop All Executive Chairs
This Product is Discontinued
Ofm
BrownExecutive Chair, 29 1/4"W30-3/4"L48-3/4"H, Padded Fixed, LeatherSeat, EssentialsSeries (Discontinued)
Mfr # ESS-201-BRN
Zoro # G8244820
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Padded Fixed
- Seat Color Brown
- Seat Material Leather
- Overall Height 48-3/4"
- Overall Width 29 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # ESS-201-BRN
- Zoro # G8244820
- UPC # 845123080122
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 48-3/4" |
Overall Width | 29 1/4" |
Overall Depth | 30-3/4" |
Seat Height Min. | 20 1/2 in |
Back Height | 30 1/2" |
Seat Width | 24" |
Seat Depth | 21 3/4 in |
Back Width | 23 3/4 in |
Seat Height Max. | 24 1/4 in |
Height | 45" |
Width | 29-1/4" |
Description
Big and Tall Executive Chair, Overall Width 29 1/4 in, Overall Depth 30 3/4 in, Seat Color Brown, Back Color Brown, Seat Depth 21 3/4 in, Seat Width 24 in, Seat Material Leather, Back Material Leather, Weight Capacity 400 lb, Series Essentials, Back Height 30 1/2 in, Back Width 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.