Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Ofm
Black Side Chair, 25" W 25-3/4" L 32-3/4" H, Padded, Leather Seat, Essentials Series (Discontinued)
Mfr # ESS-9010
Zoro # G8245496
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Padded
- Seat Color Black
- Seat Material Leather
- Overall Height 32-3/4"
- Overall Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # ESS-9010
- Zoro # G8245496
- UPC # 845123089408
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Width | 25" |
Overall Depth | 25-3/4" |
Seat Height Min. | 18 1/2 in |
Seat Width | 20" |
Back Height | 18" |
Back Width | 21 in |
Seat Height Max. | 18 1/2 in |
Seat Depth | 19 in |
Width | 25" |
Description
Side Chair, Overall Width 25 in, Overall Depth 25 3/4 in, Seat Color Black, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Leather, Back Material Leather, Weight Capacity 250 lb, Series Essentials, Back Height 18 in, Back Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.