Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Ofm
Black Guest/Reception Chair, 27 1/2" W 28-3/4" L 35" H, Armless, Fabric Seat, 409 Series (Discontinued)
Mfr # 409-805
Zoro # G2372861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Armless
- Seat Color Black
- Seat Material Fabric
- Overall Height 35"
- Overall Width 27 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # 409-805
- Zoro # G2372861
- UPC # 845123028667
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Width | 27 1/2" |
Overall Depth | 28-3/4" |
Seat Width | 23" |
Seat Height | 18 in |
Seat Depth | 21 in |
Back Width | 23 in |
Back Height | 17 1/2" |
Height | 35" |
Width | 27-1/2" |
Depth | 28.5" |
Description
Armless Chair, Back Color Black, Back Material Fabric, Frame Color Black, Frame Material Fabric/Plastic/Metal, Overall Depth 28 1/2 in, Overall Height 35 in, Overall Width 27 1/2 in, Seat Color Black, Seat Depth 21 in, Seat Height 18 in, Seat Material Fabric, Seat Width 23 in, Standards ANSI/BIFMA, ISTA, Weight Capacity 400 lb, Back Height 17 1/2 in, Back Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.