Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Ofm
Black Guest/Reception Chair, 24 3/4" W 26-1/2" L 33" H, Fixed, Fabric Seat, 403 Series (Discontinued)
Mfr # 403-805
Zoro # G8888988
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Overall Height 33"
- Overall Width 24 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ofm
- MFR # 403-805
- Zoro # G8888988
- UPC # 811588014163
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Width | 24 3/4" |
Overall Depth | 26-1/2" |
Seat Height | 18 1/2 in |
Back Width | 19 1/2 in |
Seat Depth | 19 1/4 in |
Back Height | 16 3/4" |
Seat Width | 19 1/2" |
Seat Height Max. | 18" |
Height | 32.5" |
Width | 24-3/4" |
Depth | 27" |
Description
Guest Chair, Back Color Black, Back Material Fabric, Frame Color Black, Frame Material Steel, Overall Depth 26 1/2 in, Overall Height 33 in, Overall Width 24 3/4 in, Seat Color Black, Seat Depth 19 1/4 in, Seat Height 18 1/2 in, Seat Material Fabric, Seat Width 19 1/2 in, Standards ANSI/BIFMA, Weight Capacity 250 lb, Back Height 16 3/4 in, Back Width 19 1/2 in, Includes Sled base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.