Shop All Desk Chairs
This Product is Discontinued
Ofm
Big and Tall Chair, Vinyl, Integrated, Seat: Charcoal (Discontinued)
Mfr # 407-VAM-604
Zoro # G8883570
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Integrated
- Seat Material Vinyl
- Overall Height 35"
- Overall Depth 28-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # 407-VAM-604
- Zoro # G8883570
- UPC # 845123028605
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 28-3/4" |
Width | 27-1/2" |
Details
Item | Guest/Reception Chair |
Office Chair Style | Big and Tall Chair |
Arm Style | Integrated |
Seat Material | Vinyl |
Frame Material | 15 ga. Steel Tube |
Backrest | 4" Upholstered Padded Back |
Color | Seat: Charcoal |
Series | 407 |
Material | Seat: Anti-Microbial/Anti-Bacterial Vinyl |
Weight Capacity | 400 lb. |
Style | Big and Tall Chair |
Description
Big and Tall Vinyl Armchair,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.