Shop All Desk Chairs
This Product is Discontinued
Ofm
Big and Tall Chair, Vinyl, 19-1/2" to 23" Height, Adjustable Arms, Black (Discontinued)
Mfr # 247-VAM-606
Zoro # G3343089
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 19-1/2" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # 247-VAM-606
- Zoro # G3343089
- UPC # 811588013050
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-1/2" to 23" |
Seat Width | 20-1/2" |
Seat Depth | 20 in |
Back Height | 20-1/2" |
Seat Height Max. | 23 in |
Overall Height | 38 3/4 in |
Seat Height Min. | 19 1/2 in |
Overall Depth | 28 3/4 in |
Back Width | 19 3/4 in |
Overall Width | 28 3/4 in |
Seat-Depth | 20" |
Description
Desk Chair, Overall Width 28 3/4 in, Overall Depth 28 3/4 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 20 in, Seat Width 20 1/2 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Plastic/Metal, Weight Capacity 400 lb, Standards ANSI/BIFMA, Back Height 20 1/2 in, Back Width 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.