Shop All Adjustable Bar Stools
This Product is Discontinued
Ofm
Adjustable White Metal Stool with Natural Wood (Discontinued)
Mfr # 161-2332-WHT-NT
Zoro # G4606787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Height 23.23-31.89
- Capacity 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ofm
- MFR # 161-2332-WHT-NT
- Zoro # G4606787
- UPC # 192767010047
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height | 23.23-31.89 |
Details
Capacity | 250 |
Description
The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern Backless 23" to 32" Adjustable Bar Stool, 2 pack, is the quintessential industrial modern accent where wood meets metal in a minimalist form. This pneumatically adjustable height stool adjusts from 23" high to 32" high to accommodate a wide range of users. The adjustment handle is easy to access beneath the seat. The welded foot rest features a seat-to-footrest span of 16" for the optimal comfort distance. The bar stool features a trumpet base that provides sturdy support, features a plastic ring that helps prevent sliding and scratching, and is easily assembled in 5 minutes. The stool base features a matte White finish that is paired with a Natural finish for the wooden seat. The stool holds 250 lb and measures 15.2 D x 15.2 W x 23-32 H. With a 5 Year Limited Warranty and testing to light commercial-grade standards, this bar stool provides the functionality you need without the fuss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.