Ofm

Adjustable Black Metal Stool with Walnut Seat (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Adjustable Bar Stools

Key Features

  • Capacity 250
  • Seat Height 23.23-31.89
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height 23.23-31.89

Details

Capacity 250

Description

The 161 Collection blends mid century modern and industrial modern styles with current design trends to create timeless pieces that will seamlessly complement any decor. The OFM 161 Collection Industrial Modern Backless 23" to 32" Adjustable Bar Stool, 2 pack, is the quintessential industrial modern accent where wood meets metal in a minimalist form. This pneumatically adjustable height stool adjusts from 23" high to 32" high to accommodate a wide range of users. The adjustment handle is easy to access beneath the seat. The welded foot rest features a seat-to-footrest span of 16" for the optimal comfort distance. The bar stool features a trumpet base that provides sturdy support, features a plastic ring that helps prevent sliding and scratching, and is easily assembled in 5 minutes. The stool base features a matte Black finish that is paired with a Walnut finish for the wooden seat. The stool holds 250 lb and measures 15.2 D x 15.2 W x 23-32 H. With a 5 Year Limited Warranty and testing to light commercial-grade standards, this bar stool provides the functionality you need without the fuss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products