Shop All Stamps and Ink Pads
Offistamp
Pre-Inked Message Stamp with Blank Date Box, RECEIVED, 1.63 in. x 0.38 in., Red Ink
Mfr # 034512
Zoro # G709151338
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Offistamp® 034517
- Legend RECEIVED
- Material Plastic
- Stamp Ink Color Red
- Size 3.3 x 1.3 x 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Offistamp
- MFR # 034512
- Zoro # G709151338
- UPC # 718103321594
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 3.3 x 1.3 x 5.5 in |
Imprint Area Height | 0.38" |
Imprint Area Width | 1.63" |
Details
Item | Stamps |
For Use With | Offistamp® 034517 |
Legend | RECEIVED |
Material | Plastic |
Stamp Ink Color | Red |
Features | Blank Date Box for a handwritten date, located beneath the stamped message |
Stamp Type | Message |
Ink Type | Pre-Inked; Re-Inkable |
Replacement Ink | Offistamp® 034517 |
Number of Lines | 1 |
Description
Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural T1Elite Gr (E1100G00)
- MEAD Quadrille Graph Paper, 20 Pg (19010)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, ENTERED, 1.63 in. x 0.38 in., Red Ink (034520)
- OFFISTAMP Pre-Inked Message Stamp, COMPLETED, 1.63 in. x 0.38 in., Blue Ink (034519)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- OFFISTAMP Pre-Inked Message Stamp, COPY, 1.63 in. x 0.38 in., Blue Ink (034501)
- STACKSTAMP Stamp, Approved-Entered-Paid, Assorted Ink (8802)
- 2000 PLUS Self-Inking Heavy Duty Stamps, Black (011200)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, 12 Phrases, 3/8" x 2", Black (E4817)
- Offistamp Stamps and Ink Pads