Shop All Stamps and Ink Pads
Offistamp
Pre-Inked Message Stamp with Blank Date Box, FAXED, 1.63" x 0.38", Red Ink
Mfr # 34503
Zoro # G003450762
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FAXED
- For Use With Offistamp® 034517
- Material Plastic
- Size 3.3" x 1.3" x 5.5"
- Stamp Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Offistamp
- MFR # 34503
- Zoro # G003450762
- UPC # 718103321600
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 3.3" x 1.3" x 5.5" |
Imprint Area Height | 0.38" |
Imprint Area Width | 1.63" |
Details
Legend | FAXED |
Item | Stamps |
For Use With | Offistamp® 034517 |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Features | Blank Date Box |
Weight | 0.22 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Number of Lines | 1 |
Description
Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cork Tile Panels, Dark Brown, 12 x 12, PK4 (UNV43403)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- CIG Clover Imaging Remanufactured Toner Cartridge for Lexmark M1145 (201164)
- OFFISTAMP Pre-Inked Message Stamp, COMPLETED, 1.63 in. x 0.38 in., Blue Ink (034519)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, RECEIVED, 1.63 in. x 0.38 in., Red Ink (034512)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, ENTERED, 1.63 in. x 0.38 in., Red Ink (034520)
- OFFISTAMP Pre-Inked Message Stamp, COPY, 1.63 in. x 0.38 in., Blue Ink (034501)
- ACCU-STAMP2 Microban Message Stamp, Faxed, 3/16" (038848)
- CARTERS reg Stamp Pad Inkers, Black (AVE21448)
- Offistamp Stamps and Ink Pads