Shop All Stamps and Ink Pads
Offistamp
Pre-Inked Message Stamp, FILE, 1.63" x 0.38", Red Ink
Mfr # 34513
Zoro # G903450961
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Offistamp® 034517
- Legend FILE
- Material Plastic
- Size 3.3" x 1.3" x 5.5"
- Stamp Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Offistamp
- MFR # 34513
- Zoro # G903450961
- UPC # 718103321617
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 3.3" x 1.3" x 5.5" |
Imprint Area Height | 0.38" |
Imprint Area Width | 1.63" |
Details
For Use With | Offistamp® 034517 |
Item | Stamps |
Legend | FILE |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Weight | 0.231 lbs |
Number of Lines | 1 |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (MGBD2P0406)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG21)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- OFFISTAMP Pre-Inked Message Stamp, COMPLETED, 1.63 in. x 0.38 in., Blue Ink (034519)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, ENTERED, 1.63 in. x 0.38 in., Red Ink (034520)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, RECEIVED, 1.63 in. x 0.38 in., Red Ink (034512)
- OFFISTAMP Pre-Inked Message Stamp, COPY, 1.63 in. x 0.38 in., Blue Ink (034501)
- XSTAMPER Ink, Stamp, X/StamPurpler, Black (XST22112)
- STACKSTAMP Stamp, Copy-Draft-Original, Assorted (8801)
- Offistamp Stamps and Ink Pads