Shop All Stamps and Ink Pads
Offistamp
Pre-Inked Message Stamp, COMPLETED, 1.63 in. x 0.38 in., Blue Ink
Mfr # 034519
Zoro # G209151241
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend COMPLETED
- For Use With Offistamp® 034518
- Material Plastic
- Stamp Ink Color Blue
- Size 3.3 x 1.3 x 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Offistamp
- MFR # 034519
- Zoro # G209151241
- UPC # 718103321648
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 3.3 x 1.3 x 5.5 in |
Imprint Area Height | 0.38" |
Imprint Area Width | 1.63" |
Details
Legend | COMPLETED |
Item | Stamps |
For Use With | Offistamp® 034518 |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Type | Pre-Inked; Re-Inkable |
Number of Lines | 1 |
Stamp Type | Message |
Replacement Ink | Offistamp® 034518 |
Description
Stamp documents quickly and easily to sort and track everything more accurately. Ergonomic design ensures comfortable use, even in the busiest offices. Vivid ink and laser-cut stamp deliver clean impressions that are legible at a glance. Large ink reservoir allows you to produce thousands of impressions before needing to be refilled. Clear dust cover protects the stamping surface when idle.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Red, 1000/Case (G11061E)
- C-LINE PRODUCTS AdhesiveBusinessCardHolders, Topload, PK10 (70257)
- ROLODEX CORPORATION Rolodex Corporation ROL62523 Wood Tray- Letter- Front Load- Black (ROL62523)
- EXCEL BLADES Compass Circle Cutter Swivel Cutter and Pin Post (70046IND)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, RECEIVED, 1.63 in. x 0.38 in., Red Ink (034512)
- OFFISTAMP Self-Inking Date Stamp, 5 Years, 1 in. x 0.38 in., Black Ink (034506)
- OFFISTAMP Pre-Inked Message Stamp, COPY, 1.63 in. x 0.38 in., Blue Ink (034501)
- OFFISTAMP Pre-Inked Message Stamp with Blank Date Box, ENTERED, 1.63 in. x 0.38 in., Red Ink (034520)
- SHACHIHATA INC. Xstamper® Classix Self-Inking Automatic Number Stamp, 6-Band, Type Size 1, Black (40240)
- SHACHIHATA INC. Xstamper® Classix Self-Inking Message/Date Stamp, PAID/Date, Blue/Red (40312**)
- XSTAMPER ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Red (52111)
- Offistamp Stamps and Ink Pads