Zippered Binder with Expanding File
Mfr # OF943770
Zoro # G403679053
Product Information
Description
Rotecting documents when moving between classrooms or boardrooms can be difficult, but not impossible. The not only protects 8-1/2 x 11 size documents during transport, but it also keeps paperwork organized. Featuring a three-ring binder, seven pocket expanding file and zippered pouch, this versatile file has the ability to store a variety of things in many different ways. Use the ring binder to freely store letter-size documents that are hole punched or placed inside a sheet protector. Featuring seven pockets and six dividers, use the pre-printed tab inserts to identify where pages are stored inside the expanding file. The mesh pencil pouch is the perfect location to store small objects such as pens, pencils, paper clips and more. For added security, the entire file is protected with a zipper closure that has the ability to contain all items inside
Features- Se the ring binder to store 8-1/2 x 11 documents that are hole punched or placed inside a sheet protector
- Loose papers can be organized in the 7 pocket/6 tab expanding file with preprinted tab inserts
- The mesh pencil pouch is perfect for storing small objects such as pens, paper clips and more
- For added security, the entire file is protected with a zipper closure
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Business Card Refill Sheets, PK10 (7856000)
- FELLOWES Binding Machine, Comb, Light Gray (5643201)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- BOORUM & PEASE Columnar Accounting Book, 12Col, 150Pgs (1602121512)
- AVERY DENNISON Avery® Framed View Binder with One Touch EZD Rings, 2" Capacity, Navy Blue (68033)
- AVERY 1-1/2" Durable Binder, White, 11 x 8.5 (AVE09401)
- AVERY 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- AVERY Nonstick Heavy-Duty View Binder, 1.5" On (5401)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105705)
- Officetop Binders