Shop All File Folders
Officetop
Two-Pocket Heavyweight Poly Portfolio Folder with Three-Hole Punch; Purple - Pack of 25
Mfr # OF525791
Zoro # G303703414
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officetop
- MFR # OF525791
- Zoro # G303703414
- UPC # 723902018576
- Country of Origin China
- Category File Folders
Description
Two-Pocket Heavyweight Poly Portfolio Folder with Three-Hole Punch - Pack of 25
Two-pocket heavyweight polypropylene portfolios / folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard 3-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism.
Specifications- Color: Purple
- Grade Level: Not Specified
- Selling UOM: Pack of 25
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Letter/Legal: Letter
- Material: Polypropylene
- Number of Pockets: 2
- Weight: 0.125 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO White Laser/Inkjet Internet Shipping Labels, 5.5 x 8.5, White, PK200 (MML-0200)
- MELISSA & DOUG Slice and Bake Cookie Set - Wooden Play Food (4074)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEP9)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- SMEAD Smead, SUPERTAB ORGANIZER FOLDER, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 3PK (11989)
- SMEAD Recycled Pressboard Classification Folders, 3 Dividers, Legal Size, Gray-Green, PK10, 10PK (19093)
- UNIVERSAL Universal® File Folders, 1/3 Cut Assorted, Two-Ply Top Tab, Letter, Manila, 100/Box (16113)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- AVERY DENNISON Plastic Dividers with Sheet Protector, PK8 (16741)
- OFFICESPACE Letter-Size Magnetic Wall File Pocket Letter Smoke (OF619967)
- SMEAD Pressboard Folder, 1/3 Cut, Green, PK25 (21546)
- Officetop File Folders