Shop All Lecterns
Officetop
Pneumatic Height Adjustable Lectern; White - 17 x 42.5 x 25.5 in.
Mfr # OF370612
Zoro # G703785584
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
’s newest and most versatile lectern caters to multiple users within a variety of environments. The convenient pneumatic foot pedal swiftly and quietly adjusts the height between 28" to 42.5", allowing users to comfortably sit or stand. Add functionality and ease to your workplace with ’s quality Pneumatic Height Adjustable Lectern.
Features- Pneumatic foot pedal provides simple and swift height adjustment
- Modern and professional design suits conference rooms, classrooms, and training areas
- Offers diverse user applications; lever alters between a podium tilt and flat presentation space
- Paper-stopping lip keeps materials and equipment in place
- Single leg conserves space
- Two casters allow easy transportation
- Color: White
- Tabletop Dimension: 25.5" W x 16.7" L
- Lectern 1 Dimension: 28" H x 25.5" W x 17" L
- Lectern 2 Dimension: 42.5" H x 25.5" W x 17" L
- Weight: 23.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 14587 One Year Rarities Eleven Coin Set (14587)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- SAFCO Executive Mobile Podium / Lectern - Mahogany (8918MH)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- COOLCRAFTS Full Floor Lectern- Kd-Mahogany (CO26655)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves (600-MY)
- NATIONAL PUBLIC SEATING Oklahoma Sound Greystone Lectern (GSL)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Brown (QI003457.B)
- Officetop Lecterns