Optimum Bright White Taklon Long Handle Paint Brush; Size 4 - Pack of 3
Mfr # OF529241
Zoro # G004107085
Product Information
- Brand Officetop
- MFR # OF529241
- Zoro # G004107085
- UPC # 723902017005
- Country of Origin China
- Category Paint Brushes
Description
True Flow Bright Super White Synthetic Fiber Paint Brush features seamless nickel-plated ferrules on long lacquered hardwood handles. Preferred for oils and acrylics because of its long lasting and resilient characteristics, this durable brush is a better grade white synthetic miracle filament that behaves like a red sable at moderate prices. On rough watercolor paper they spring back, delivering predictable brush strokes every time. art products are developed by our team of art professionals and former art educators, created for artists and designed for the rigors of the classroom. Size 4.
Features- Pack of 3
- Created with high quality, durable materials
- Provides optimal brush strokes for your crafting needs
- Optimum Bright White Taklon Long Handle Paint Brush
- Size: 4
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Heat Resistant to 550 Degrees Fahrenheit, GM Satin Black, 11 Ounce Aerosol Spray Can (SP139)
- MINWAX Wood Finish Semi-Transparent Golden Pecan Oil-Based Penetrating Stain 1 gal (71041000)
- ARROWORTHY Metal Paint Tray, 2 qt (RM 430)
- RED DEVIL Red Devil 218177 3 in. Master Painter Flex Wall Scraper (218177)
- PURDY 144400240 4 in. Nylox Swan Brush (716341044310)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-1.5)
- BESTT LIEBCO Brush Oval Sash Brstl#4 (501101400)
- WOOSTER 4-3/4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4 3/4)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- MACK BRUSHES Sword Striper-Pinstriping, Touch-Up (20-00)
- JEN Brush Foam Smooth Surface 1In (8500-D1)
- Officetop Paint Brushes