Shop All Copy & Printer Paper
Officetop
Drawing Paper White; 90 Lbs. - 24 x 36 In.
Mfr # OF1205855
Zoro # G103894657
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officetop
- MFR # OF1205855
- Zoro # G103894657
- UPC # 746591338893
- Country of Origin China
- Category Copy & Printer Paper
Description
Features
- 100% sulphite sheet that erases well and possesses exceptional body and strength
- High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
- Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
- Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
- Pack - 250
- Color - Bleached White
- Material - Sulphite
- Capacity - 90 lbs.
- Size - 24 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 3/4", 300 ft. (SR3420)
- AVERY 1/2" Round Economy Binder, White, 11 x 8.5 (AVE05706)
- ZORO SELECT Desk Organizer, Letter, 8 Compartments, Blk (1AYE8)
- TARTAN Filament Tape, 48mm x 55 m, Clr, PK24 (8934 522)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Teresttl Pk (WAU21855)
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- CANON Satin Photographic Paper Roll, 3 in. Core, 10 mil, 24 in. x 100 ft, Satin White (2047V145)
- UNIVERSAL BATTERY Universal Standard Self-Stick Notes 3 x 3 Yellow 12 100-Sheet Pads Pack (35668)
- PACON Art Paper Roll, Fadeless, 48inx50ft , 50 lb, Natural Burlap (PACP0057395)
- AVERY Postcards, Matte, Two-Sided Print, PK100 (8386)
- XEROX Vitality Carbonless 2-Part Paper, 8.5 x 11, Canary/White, PK5000 (3R12850)
- Officetop Copy & Printer Paper