Shop All Copy & Printer Paper
Officetop
Drawing Paper White; 50 Lbs. - 24 x 36 In.
Mfr # OF1205853
Zoro # G503894714
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officetop
- MFR # OF1205853
- Zoro # G503894714
- UPC # 746591338886
- Country of Origin China
- Category Copy & Printer Paper
Description
Features
- 100% sulphite sheet that erases well and possesses exceptional body and strength
- High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
- Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
- Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
- Pack - 250
- Color - Bleached White
- Material - Sulphite
- Capacity - 50 lbs.
- Size - 24 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- ZORO SELECT Corrugated Sheets, 42" x 42", Kraft, 5 /Bundle (55VK09)
- ZORO SELECT Cork Bulletin Board 48"H x 96"W (1NUL1)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17392)
- LEARNING RESOURCES 11 x 17 in. Laser Print Office Paper - 24 lbs (HAM104620)
- ICONEX Paper, Roll, 3""X165', 50Pk (ICX90742239)
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- HAMMERMILL Paper, 8.5"X11", Recycle, White (86700)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 3 Hole Punch, 92 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM105031)
- Officetop Copy & Printer Paper