Shop All Bulletin Boards
Officetop
Decorative Cork Bulletin Board with Gold Frame; 18 x 24 in.
Mfr # OF1319343
Zoro # G103903090
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officetop
- MFR # OF1319343
- Zoro # G103903090
- UPC # 797410375285
- Country of Origin China
- Category Bulletin Boards
Description
Golden Wood Framed Cork Boards are the perfect solution for displaying information in a simple and effective way at home or in the office. Very easy to hang and maintain, this natural cork bulletin board is ideal for displaying pictures, reminders, deadlines and messages. A lustrous accent, these boards feature gold MDF frames with a metallic finish, adding a discreet note of splendor and elegance. Includes 6 brown push pins.
Features- Magnetic steel dry erase surface is suitable for frequent use
- Ideal for planning out your future travels and displaying reminders, deadlines, messages and notes
- Decorative Cork Bulletin Board
- Frame Style: Gold
- Size: 18 x 24"
- Weight: 3.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- CRAYOLA Bulk Crayons, Regular Size, Red, PK144 (BIN520836038)
- PAPER MATE Profile Gel Pen, 1.0mm, Black, PK12 (2095465)
- UNITED VISUAL PRODUCTS Corkboard, Black/Black, 48"x36" (UV4041PLUS-BLACK-BLACK)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 96 x 36" (UV3065-SATIN-CORK)
- CORKOLOGY Bulletin Board- Round (BBR)
- SAFCO Presentation Board (CTMBMC)
- MASTERVISION Cork Bulletin Board 53-13/32"Wx39-3/8"H (CA1511721)
- GHENT MANUFACTURING Ghent 1418-1 18 in. x 24 in. Wood Frame Natural Cork Board (1418-1)
- Officetop Bulletin Boards