Shop All Dry Erase Board Accessories
Officetop
Anti-Microbial Magnetic Gold Ultra Dry Erase Board with White Lacquered Aluminum Frame; 2 x 3 ft.
Mfr # OF1529017
Zoro # G704013136
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officetop
- MFR # OF1529017
- Zoro # G704013136
- UPC # 780997261621
- Country of Origin China
- Category Dry Erase Board Accessories
Description
This innovative Anti-Microbial whiteboard has a dry erase, lacquered steel surface which has been treated with an anti-microbial additive that actively kills 99% of microbes. Ideal for public areas including classrooms, surgeries, laboratories, dentists and more, the board also features a stylish aluminium frame with a white powder coated finish.
Features- A easy 4-corner mounting system and can be hung vertically or horizontally
- Magnetic steel dry erase surface is suitable for frequent use
- Ideal for planning out your future travels and displaying reminders, deadlines, messages and notes
- Anti-Microbial Magnetic Gold Ultra Dry Erase Board
- Frame Style: White Lacquered Aluminum
- Size: 2' x 3'
- Weight: 8.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- MAGNA VISUAL Magnetic Round Indicators, Red, PK20 (FI-123)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Black, PK20 (FI-227)
- QUARTET Glass Board Magnets, Large, Assort, PK12 (85393)
- QUARTET Magnetic 2-in-1 Eraser, 2w x 1 3/8d x 6 1/2h, Felt (BFEB2)
- MAGNA VISUAL Data Cards, Mixed, 13/16 in.H, PK1000 (DC-20-3M)
- ADVANTUS Grip-A-Strip Display Rail, 48, Aluminum (2010)
- Officetop Dry Erase Board Accessories