48 X 48 in. Wall Mounted Magnetic Whiteboard
Mfr # OF781003
Zoro # G003774875
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officetop
- MFR # OF781003
- Zoro # G003774875
- UPC # 723902847688
- Country of Origin China
- Category Dry Erase Boards
Description
Wall-mounted whiteboards naturally become a room’s focal point due to their large size and shape. With ’s Wall-Mounted Magnetic Whiteboards, eyes easily rest upon the steel make, aluminum frame, and magnetic surface. Our boards are crafted in a modern style that suits any room, and with multiple sizes to choose from, there is an option to fit any space and need. The dry-erase board doubles as a magnetic surface to provide additional area to post tangible information, and the 2? deep eraser try assures markers always have a home. Enjoy a fresh beginning each day with ’s superior wall-mounted boards.
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Whiteboards are economically priced without compromising quality
- Painted steel surface resists ghosting and provides optimal erasability
- 1 inch aluminum frame gives board a sleek look
- Magnetic surface operates as a bulletin board area for additional communication
- 2 inch deep aluminum marker/eraser tray provides ample storage
- Material: Steel
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 12'' Vinyl Envelopes, 50PK (JTH194)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44401)
- PRESSMAN The Original Rummikub® Classic Game (040004)
- MOORECO 48"x96" Magnetic Steel Whiteboard, Gloss (219PH)
- MOORECO 36"x48" Magnetic Glass Whiteboard, Gloss (83844)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544A)
- GHENT 48-1/2"x72-1/2" Magnetic Porcelain Whiteboard, Matte (M1-46-4)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 48” x 36” (WB4836LB)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (4MCP43P2)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- Officetop Dry Erase Boards