12 x 18 in. Heavy-Weight Art Paper - 100 Percent Sulphite; Pack 50
Mfr # OF940111
Zoro # G203894793
Product Information
- Brand Officetop
- MFR # OF940111
- Zoro # G203894793
- UPC # 746591339319
- Country of Origin China
- Category Copy & Printer Paper
Description
Colored Art Paper Pack containing bright, intense assorted art papers maintains a uniform tone throughout the entire surface of the sheet. Versatile art paper measuring 12 x 18 in. can be used for a wide variety of creative projects. 100% Sulphite sheet with a smooth, even surface is free from lignin and accepts most drawing media including oil pastels, crayons, markers and pencil. Pack includes 5 sheets each of white, orange, cyan blue, yellow, red, ultramarine blue, black, emerald green, violet and burnt umber. Heavy-weight paper of high-quality can be folded easily without cracking and is 50 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12'' - Newsprint Rolls (S-2462)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Black 1 pc (10384)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- SOUTHWORTH Paper, 32No, White, PK250 (JD18C)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103059)
- NAVIGATOR Paper, 20lb., 99Br, Pm, Brown, PK10 (NPL1120)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- AVERY Postcards, Matte, Two-Sided Print, PK100 (8386)
- BLANKS/USA Micro-Perforated Parking Pass, 110 lb Index Weight, 8.25 x 11, White, PK300, 300PK (PPH06057SWH)
- NEENAH PAPER ColoPaper, TerrestrialTeal, 500s, PK500 (22479)
- Officetop Copy & Printer Paper