Shop All Stacking Chairs
Officesource
Zella Collection Stackable Chair with Chrome Frame
Mfr # 6054WH
Zoro # G305672879
product price: $147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Overall Length 22.25''
- Overall Width 23.75''
- Overall Height 31.25''
- Features Stackable | Cutout back | Abbreviated elbow rests | Offered in black, red, sky blue, and white | Easy to clean | Affordable | Flexible
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 6054WH
- Zoro # G305672879
- UPC # 695991505643
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Overall Length | 22.25'' |
Overall Width | 23.75'' |
Overall Height | 31.25'' |
Details
Features | Stackable | Cutout back | Abbreviated elbow rests | Offered in black, red, sky blue, and white | Easy to clean | Affordable | Flexible |
Frame Color | Silver |
Color | White |
Style | Stacking Chair |
Description
Would you like to bring a sleek look, without sacrificing comfort to your office space, conference room, break room, or even classroom? Our stackable chair with a chrome frame is your answer. With its generous seat, cutout back, and abbreviated elbow rests, you will get comfort and flexibility without compromising your budget or desired quality. With its four different color options including black, red, sky blue, and white in stock, you will be able to mix and match to create a trendy and fresh look to any space. With the ability to stack, you can also free up usable space when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- MARTHA STEWART Liam 2-Tier White Mobile Office Storage and Printer Cart w/Polished Brass Frame (NAN-JH-17107-WH-GLD-MS)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame (8094TNSABK)
- OFFICESOURCE Stacked Seating Stackable Side Chair with Chrome Frame (3081BK)
- OFFICESOURCE Triumph Collection Armless Flex Back Nesting Chair (90094NSFBK)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- OFFICESOURCE Color Stack Collection Mesh Stack Chair with Painted Frame (628MRD)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSABK)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- Officesource Stacking Chairs