Shop All Dry Erase Boards
Officesource
ViZual Collection Magnetic Steel Board with Aluminum Frame - 48" x 96"
Mfr # OS21071MSWH
Zoro # G705687428
product price: $405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Frame Color Silver
- Color White
- Overall Height 47.2
- Features Magnetic steel dry erase surface is ghost and scratch resistant|Surface is suitable for freqiemt use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a ten year surface warranty
- Overall Width 94.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS21071MSWH
- Zoro # G705687428
- UPC # 843650120755
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 47.2 |
Overall Width | 94.5 |
Details
Frame Color | Silver |
Color | White |
Features | Magnetic steel dry erase surface is ghost and scratch resistant|Surface is suitable for freqiemt use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a ten year surface warranty |
Description
This magnetic dry erase white board features a steel surface that is easy to clean and both ghost and scratch resistance. Suitable for frequent use, this 48" x 96" board comes with a durable aluminum frame and snap-on pen tray for easy to reach accessories. The easy-to-install 4 corner mounting system allows you to display the board either vertically or horizontal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSELTE PENDAFLEX. Oxford Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Gray (12905)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White, Material: polypropylene (AVE01319)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 72" (OS1201MGWH)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 36" x 48" (OS0801MGWH)
- OFFICESOURCE ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48" (OS05071MSWH)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- 5S SUPPLIES 5S Audit Scoreboard Aluminum Dry Erase 36in x 36in (5SAUDIT-3636-DRYERASE)
- MAGNA VISUAL 36"x48" Monthly Planning Dry Erase Board Kit (ML-341)
- Officesource Dry Erase Boards