Shop All Dry Erase Boards
Officesource
ViZual Collection Magnetic Steel Board with Aluminum Frame - 48" x 72"
Mfr # OS27071MSWH
Zoro # G405687636
product price: $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Frame Color Silver
- Overall Height 47.2
- Color White
- Features Magnetic steel dry erase surface is ghost and scratch resistant|Surface is suitable for freqiemt use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a ten year surface warranty
- Overall Width 70.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS27071MSWH
- Zoro # G405687636
- UPC # 843650120779
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Overall Height | 47.2 |
Overall Width | 70.8 |
Details
Frame Color | Silver |
Color | White |
Features | Magnetic steel dry erase surface is ghost and scratch resistant|Surface is suitable for freqiemt use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a ten year surface warranty |
Description
This magnetic dry erase white board features a steel surface that is easy to clean and both ghost and scratch resistance. Suitable for frequent use, this 48" x 72" board comes with a durable aluminum frame and snap-on pen tray for easy to reach accessories. The easy-to-install 4 corner mounting system allows you to display the board either vertically or horizontal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (5ZW46)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 36" x 48" (OS0801MGWH)
- OFFICESOURCE ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48" (OS05071MSWH)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 48" x 72" (OS1201MGWH)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- GHENT Glass Whiteboard 72" x 48"Magnetic, Wall Mounted (ARIASM64WH)
- Officesource Dry Erase Boards